Check Availability
Stainless Steel Extended Prong Retaining Cotter Pin, 25mm L, 6.3mm Pin Dia.
  • FABORY 

    Stainless Steel Extended Prong Retaining Cotter Pin, 25mm L, 6.3mm Pin Dia.

  • Item # 41KV44
  • Mfr. Model # M55700.063.0025
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 41KV44
Mfr. Model # M55700.063.0025
UNSPSC #31163204
Shipping Weight 1.0 lbs
Country of Origin Varies *
Item Cotter Pin
System of Measurement Metric
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Stainless Steel
Material Grade A4
Fastener Finish Plain
Pin Dia. 6.3mm
Fastener Length 25mm
Package Quantity 5

* This product's country of origin is subject to change

Compliance and Restrictions