Check Availability
  • FABORY 

    Stainless Steel Extended Prong Retaining Cotter Pin, 50mm L, 3.2mm Pin Dia.

  • Item # 41KV28
  • Mfr. Model # M55700.032.0050
Stainless Steel Extended Prong Retaining Cotter Pin, 50mm L, 3.2mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KV28
Mfr. Model # M55700.032.0050
UNSPSC #31163204
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Stainless Steel
Material Grade A4
Fastener Finish Plain
Pin Dia. 3.2mm
Fastener Length 50mm
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions