Check Availability
  • FABORY 

    Stainless Steel Extended Prong Retaining Cotter Pin, 12mm L, 1.6mm Pin Dia.

  • Item # 41KV03
  • Mfr. Model # M55700.016.0012
Stainless Steel Extended Prong Retaining Cotter Pin, 12mm L, 1.6mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KV03
Mfr. Model # M55700.016.0012
UNSPSC #31163204
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Stainless Steel
Material Grade A4
Fastener Finish Plain
Pin Dia. 1.6mm
Fastener Length 12mm
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions