Check Availability
  • FABORY 

    Stainless Steel Extended Prong Retaining Cotter Pin, 50mm L, 5mm Pin Dia.

  • Item # 41KT47
  • Mfr. Model # M51700.050.0050
Stainless Steel Extended Prong Retaining Cotter Pin, 50mm L, 5mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KT47
Mfr. Model # M51700.050.0050
UNSPSC #31163204
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Cotter Pin Type Retaining
Cotter Pin Style Extended Prong
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Pin Dia. 5mm
Fastener Length 50mm
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions