Check Availability
  • FABORY 

    Stainless Steel Extended Prong Cotter Pin, 1" L, 1/16" Pin Dia.

  • Item # 41JY08
  • Mfr. Model # U51700.006.0100
Stainless Steel Extended Prong Cotter Pin, 1" L, 1/16" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41JY08
Mfr. Model # U51700.006.0100
UNSPSC #31163204
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Inch
Cotter Pin Style Extended Prong
Basic Material Stainless Steel
Material Grade 18-8
Fastener Finish Plain
Pin Dia. 1/16"
Fastener Length 1"
Meets/Exceeds ASME B18.8.1
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions