Check Availability
  • FABORY 

    Shoulder Screw, 5/16"X7/8", 1/4-20, PK10

  • Item # 1CA89
  • Mfr. Model # U07111.031.0087
Shoulder Screw, 5/16"X7/8", 1/4-20, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CA89
Mfr. Model # U07111.031.0087
UNSPSC #31161517
Catalog Page 2121
Shipping Weight 0.32 lbs
Country of Origin Taiwan *
Item Shoulder Screw
Material Alloy Steel
Finish Plain
Head Style Knurled
System of Measurement Inch
Thread Size 1/4-20
Drive Type Hex Socket
Drive Size 5/32"
Shoulder Dia. 5/16"
Shoulder Length 7/8"
Thread Length 7/16"
Head Dia. 7/16"
Head Height 7/32"
Screw Head Height 0.209 to 0.219
Shoulder Length Tolerance +/-0.005"
Screw Head Dia. 0.419 to 0.438
Min. Tensile Strength (PSI) 140000
Shear Strength (PSI) 84000
Class 3A
Rockwell Hardness 32 to 43 HRC
Meets/Exceeds ASME B18.3
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms