Check Availability
  • FABORY 

    Round Medium Hard O-Ring, 35.0mmO.D., 2030PK

  • Item # 128N64
  • Mfr. Model # L38871.050.0350
Round Medium Hard O-Ring, 35.0mmO.D., 2030PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 128N64
Mfr. Model # L38871.050.0350
UNSPSC #31181506
Shipping Weight 22.09 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Metric
Cross Section Shape Round
O-Ring Material Viton
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 35.0mm
Nominal Width 5.0mm
Actual Inside Dia. 35.0mm
Actual Width 5.0mm
Color Black
Durometer 75 Shore A
Meets/Exceeds FKM 75
Nominal Outside Dia. 45.0mm
Actual Outside Dia. 45.0mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms