Check Availability
  • FABORY 

    Round Medium Hard O-Ring, 22.2mmO.D., 2500PK

  • Item # 128M38
  • Mfr. Model # L38801.030.0222
Round Medium Hard O-Ring, 22.2mmO.D., 2500PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 128M38
Mfr. Model # L38801.030.0222
UNSPSC #31181506
Shipping Weight 5.401 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Metric
Cross Section Shape Round
O-Ring Material Buna N
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 22.2mm
Nominal Width 3.0mm
Actual Inside Dia. 22.2mm
Actual Width 3.0mm
Color Black
Durometer 70 Shore A
Meets/Exceeds NBR 70
Nominal Outside Dia. 28.2mm
Actual Outside Dia. 28.2mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms