Check Availability
  • FABORY 

    Round Medium Hard Buna N O-Ring, 22.0mm I.D., 27mmO.D., 10PK

  • Item # 41KW74
  • Mfr. Model # M38801.025.0220
Round Medium Hard Buna N O-Ring, 22.0mm I.D., 27mmO.D., 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KW74
Mfr. Model # M38801.025.0220
UNSPSC #31181506
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Metric
Cross Section Shape Round
O-Ring Material Buna N
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 22.0mm
Nominal Width 2.5mm
Actual Inside Dia. 22.0mm
Actual Width 2.5mm
Color Black
Durometer 70 Shore A
Meets/Exceeds NBR 70
Nominal Outside Dia. 27.0mm
Actual Outside Dia. 27.0mm
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms