Check Availability
  • FABORY 

    Round Medium Hard Buna N O-Ring, 27.0mm I.D., 31mmO.D., 10PK

  • Item # 41KW22
  • Mfr. Model # M38801.020.0270
Round Medium Hard Buna N O-Ring, 27.0mm I.D., 31mmO.D., 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KW22
Mfr. Model # M38801.020.0270
UNSPSC #31181506
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Metric
Cross Section Shape Round
O-Ring Material Buna N
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 27.0mm
Nominal Width 2.0mm
Actual Inside Dia. 27.0mm
Actual Width 2.0mm
Color Black
Durometer 70 Shore A
Meets/Exceeds NBR 70
Nominal Outside Dia. 31.0mm
Actual Outside Dia. 31.0mm
FDA Approved No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms