Check Availability
  • FABORY 

    Round #470 Medium Hard Silicone O-Ring, 20.955" I.D., 21.505"O.D., 1EA

  • Item # 1WLC9
  • Mfr. Model # U38883.025.2100
Round #470 Medium Hard Silicone O-Ring, 20.955" I.D., 21.505"O.D., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WLC9
Mfr. Model # U38883.025.2100
UNSPSC #31181506
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 21"
Nominal Width 1/4"
Actual Inside Dia. 20.955"
Actual Width 0.275"
Dash Number 470
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 21-1/2"
Actual Outside Dia. 21.505"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms