Check Availability
  • FABORY 

    Round #464 Medium Hard Silicone O-Ring, 17.455" I.D., 18.005"O.D., 2PK

  • Item # 41UW20
  • Mfr. Model # U38883.025.1750
Round #464 Medium Hard Silicone O-Ring, 17.455" I.D., 18.005"O.D., 2PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UW20
Mfr. Model # U38883.025.1750
UNSPSC #31181506
Shipping Weight 0.32 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 17-1/2"
Nominal Width 1/4"
Actual Inside Dia. 17.455"
Actual Width 0.275"
Dash Number 464
Color Red
Durometer 70 Shore A
Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Nominal Outside Dia. 18"
Actual Outside Dia. 18.005"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms