Check Availability
  • FABORY 

    Round #362 Medium Hard Silicone O-Ring, 6.225" I.D., 6.645"O.D., 5PK

  • Item # 1RFL8
  • Mfr. Model # U38883.018.0625
Round #362 Medium Hard Silicone O-Ring, 6.225" I.D., 6.645"O.D., 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RFL8
Mfr. Model # U38883.018.0625
UNSPSC #31181506
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 6-1/4"
Nominal Width 3/16"
Actual Inside Dia. 6.225"
Actual Width 0.210"
Dash Number 362
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 6-5/8"
Actual Outside Dia. 6.645"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms