Check Availability
  • FABORY 

    Round #356 Medium Hard O-Ring, 5.350"O.D., 710PK

  • Item # 128D94
  • Mfr. Model # B38883.018.0537
Round #356 Medium Hard O-Ring, 5.350"O.D., 710PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 128D94
Mfr. Model # B38883.018.0537
UNSPSC #31181506
Shipping Weight 22.112 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 5-3/8"
Nominal Width 3/16"
Actual Inside Dia. 5.350"
Actual Width 0.210"
Dash Number 356
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 5-3/4"
Actual Outside Dia. 5.770"
Temp. Range -65 Degrees to 450 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms