Check Availability
  • FABORY 

    Round #354 Medium Hard Silicone O-Ring, 5.100" I.D., 5.520"O.D., 5PK

  • Item # 1RFK9
  • Mfr. Model # U38883.018.0512
Round #354 Medium Hard Silicone O-Ring, 5.100" I.D., 5.520"O.D., 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RFK9
Mfr. Model # U38883.018.0512
UNSPSC #31181506
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 5-1/8"
Nominal Width 3/16"
Actual Inside Dia. 5.100"
Actual Width 0.210"
Dash Number 354
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 5-1/2"
Actual Outside Dia. 5.520"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms