Check Availability
  • FABORY 

    Round #349 Medium Hard Silicone O-Ring, 4.475" I.D., 4.895"O.D., 5PK

  • Item # 1RFK4
  • Mfr. Model # U38883.018.0450
Round #349 Medium Hard Silicone O-Ring, 4.475" I.D., 4.895"O.D., 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RFK4
Mfr. Model # U38883.018.0450
UNSPSC #31181506
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 4-1/2"
Nominal Width 3/16"
Actual Inside Dia. 4.475"
Actual Width 0.210"
Dash Number 349
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 4-7/8"
Actual Outside Dia. 4.895"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms