Check Availability
  • FABORY 

    Round #311 Medium Hard Silicone O-Ring, 0.537" I.D., 0.957"O.D., 50PK

  • Item # 41UV28
  • Mfr. Model # U38883.018.0056
Round #311 Medium Hard Silicone O-Ring, 0.537" I.D., 0.957"O.D., 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UV28
Mfr. Model # U38883.018.0056
UNSPSC #31181506
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 9/16"
Nominal Width 3/16"
Actual Inside Dia. 0.537"
Actual Width 0.210"
Dash Number 311
Color Red
Durometer 70 Shore A
Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Nominal Outside Dia. 15/16"
Actual Outside Dia. 0.957"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms