Check Availability
  • FABORY 

    Round #245 Medium Hard Silicone O-Ring, 4.359" I.D., 4.637"O.D., 25PK

  • Item # 41UU85
  • Mfr. Model # U38883.012.0437
Round #245 Medium Hard Silicone O-Ring, 4.359" I.D., 4.637"O.D., 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UU85
Mfr. Model # U38883.012.0437
UNSPSC #31181506
Shipping Weight 0.26 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 4-3/8"
Nominal Width 1/8"
Actual Inside Dia. 4.359"
Actual Width 0.139"
Dash Number 245
Color Red
Durometer 70 Shore A
Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Nominal Outside Dia. 4-5/8"
Actual Outside Dia. 4.637"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms