Check Availability
  • FABORY 

    Round #237 Medium Hard O-Ring, 3.359"O.D., 2725PK

  • Item # 128Y79
  • Mfr. Model # B38883.012.0337
Round #237 Medium Hard O-Ring, 3.359"O.D., 2725PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 128Y79
Mfr. Model # B38883.012.0337
UNSPSC #31181506
Shipping Weight 22.09 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 3-3/8"
Nominal Width 1/8"
Actual Inside Dia. 3.359"
Actual Width 0.139"
Dash Number 237
Color Red
Durometer 70 Shore A
Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Nominal Outside Dia. 3-5/8"
Actual Outside Dia. 3.637"
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms