Check Availability
  • FABORY 

    Round #220 Medium Hard Silicone O-Ring, 1.359" I.D., 1.637"O.D., 25PK

  • Item # 1REX7
  • Mfr. Model # U38883.012.0137
Round #220 Medium Hard Silicone O-Ring, 1.359" I.D., 1.637"O.D., 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1REX7
Mfr. Model # U38883.012.0137
UNSPSC #31181506
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 1-3/8"
Nominal Width 1/8"
Actual Inside Dia. 1.359"
Actual Width 0.139"
Dash Number 220
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 1-5/8"
Actual Outside Dia. 1.637"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms