Check Availability
  • FABORY 

    Round #177 Medium Hard Silicone O-Ring, 9.487" I.D., 9.693"O.D., 10PK

  • Item # 41UU49
  • Mfr. Model # U38883.009.0950
Round #177 Medium Hard Silicone O-Ring, 9.487" I.D., 9.693"O.D., 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UU49
Mfr. Model # U38883.009.0950
UNSPSC #31181506
Shipping Weight 0.12 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 9-1/2"
Nominal Width 3/32"
Actual Inside Dia. 9.487"
Actual Width 0.103"
Dash Number 177
Color Red
Durometer 70 Shore A
Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Nominal Outside Dia. 9-11/16"
Actual Outside Dia. 9.693"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms