Check Availability
  • FABORY 

    Round #129 Medium Hard Silicone O-Ring, 1.549" I.D., 1.755"O.D., 25PK

  • Item # 1REN1
  • Mfr. Model # U38883.009.0156
Round #129 Medium Hard Silicone O-Ring, 1.549" I.D., 1.755"O.D., 25PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1REN1
Mfr. Model # U38883.009.0156
UNSPSC #31181506
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 1-9/16"
Nominal Width 3/32"
Actual Inside Dia. 1.549"
Actual Width 0.103"
Dash Number 129
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 1-3/4"
Actual Outside Dia. 1.755"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms