Check Availability
  • FABORY 

    Round #035 Medium Hard O-Ring, 2.239"O.D., 2500PK

  • Item # 128Y14
  • Mfr. Model # B38883.006.0225
Round #035 Medium Hard O-Ring, 2.239"O.D., 2500PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 128Y14
Mfr. Model # B38883.006.0225
UNSPSC #31181506
Shipping Weight 4.828 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 2-1/4"
Nominal Width 1/16"
Actual Inside Dia. 2.239"
Actual Width 0.070"
Dash Number 035
Color Red
Durometer 70 Shore A
Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Nominal Outside Dia. 2-3/8"
Actual Outside Dia. 2.379"
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms