Check Availability
  • FABORY 

    Round #011 Medium Hard Silicone O-Ring, 0.301" I.D., 0.441"O.D., 100PK

  • Item # 1REC6
  • Mfr. Model # U38883.006.0031
Round #011 Medium Hard Silicone O-Ring, 0.301" I.D., 0.441"O.D., 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1REC6
Mfr. Model # U38883.006.0031
UNSPSC #31181506
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item O-Ring
Metal Detectable No
X-Ray Detectable No
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Silicone
Durometer (Hardness) Rating Medium Hard
Nominal Inside Dia. 5/16"
Nominal Width 1/16"
Actual Inside Dia. 0.301"
Actual Width 0.070"
Dash Number 011
Color Red
Durometer 70 Shore A
Meets/Exceeds SAE J200, ASTM D2000, FDA Approved
Nominal Outside Dia. 7/16"
Actual Outside Dia. 0.441"
Temp. Range -65 Degrees to +400 Degrees F
FDA Approved Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms