Check Availability
  • FABORY 

    Retaining Ring,Exter,3/16in Shaft,PK50

  • Item # 41MJ33
  • Mfr. Model # U36000.018.0001
Retaining Ring,Exter,3/16in Shaft,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41MJ33
Mfr. Model # U36000.018.0001
UNSPSC #31163202
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Retaining Ring
Type External
Material Carbon Steel
Finish Plain
For Shaft Dia. 3/16"
Thickness 0.015"
Meets/Exceeds SAE 1060-1090
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms