Check Availability
  • FABORY 

    Multigrip Rivet, Domed Head, Stainless Steel Mandrel, 0.535" L, 5/32" Rivet Dia., 500 PK

  • Item # 32MP34
  • Mfr. Model # U34185.015.5355
Multigrip Rivet, Domed Head, Stainless Steel Mandrel, 0.535" L, 5/32" Rivet Dia., 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blind rivets have 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded.
Show More Close
 

Technical Specifications

Item # 32MP34
Mfr. Model # U34185.015.5355
UNSPSC #31162201
Catalog Page 2132
Shipping Weight 3.54 lbs
Country of Origin Taiwan *
Item Blind Rivet
Rivet Style Multigrip Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Stainless Steel
Mandrel Material Stainless Steel
Rivet Dia. 5/32"
Rivet Length 0.535"
Grip Range 0.126" to 0.315"
Head Dia. 0.296" to 0.328"
Head Height 0.050"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Standards Not Listed
Single Shear Strength (Lbs.) 650
Tensile Strength (Lb.) 718
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In