Check Availability
  • FABORY 

    Multigrip Rivet, Domed Head, Steel Mandrel, 0.413" L, 5/32" Rivet Dia., 500 PK

  • Item # 32MN68
  • Mfr. Model # U34125.015.5254
Multigrip Rivet, Domed Head, Steel Mandrel, 0.413" L, 5/32" Rivet Dia., 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blind rivets have 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded.
Show More Close
 

Technical Specifications

Item # 32MN68
Mfr. Model # U34125.015.5254
UNSPSC #31162201
Catalog Page 2133
Shipping Weight 2.1 lbs
Country of Origin Taiwan *
Item Blind Rivet
Rivet Style Multigrip Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.413"
Grip Range 0.063" to 0.252"
Head Dia. 0.296" to 0.328"
Head Height 0.050"
Drill Size #20
Hole Size 0.160" to 0.164"
Rivet Standards Not Listed
Single Shear Strength (Lbs.) 224
Tensile Strength (Lb.) 359
* This product's country of origin is subject to change

Compliance and Restrictions