Check Availability
  • FABORY 

    M8-1.25mm Machine Screw, A2 Stainless Steel, 25mm L, 25 PK

  • Item # 6JA80
  • Mfr. Model # M51120.080.0025
M8-1.25mm Machine Screw, A2 Stainless Steel, 25mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JA80
Mfr. Model # M51120.080.0025
UNSPSC #31161504
Shipping Weight 0.69 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 25mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M8-1.25mm
Head Dia. 13.0mm
Head Height 5.00mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 84A
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In