Check Availability
  • FABORY 

    M8-1.25mm Machine Screw, A2 Stainless Steel, 16mm L, 25 PK

  • Item # 6HE97
  • Mfr. Model # M51110.080.0016
M8-1.25mm Machine Screw, A2 Stainless Steel, 16mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HE97
Mfr. Model # M51110.080.0016
UNSPSC #31161504
Shipping Weight 0.37 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material A2 Stainless Steel
Length 16mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M8-1.25mm
Head Dia. 14.5mm
Head Height 4.00mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 963A
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions