Check Availability
  • FABORY 

    M8-1.25mm Machine Screw, A2 Stainless Steel, 40mm L, 25 PK

  • Item # 31KH45
  • Mfr. Model # M51120.080.0040
M8-1.25mm Machine Screw, A2 Stainless Steel, 40mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31KH45
Mfr. Model # M51120.080.0040
UNSPSC #31161504
Shipping Weight 0.96 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 40mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M8-1.25mm
Driver Size 2mm
Head Dia. 13mm
Head Height 5mm
Tensile Strength (PSI) 72518
Meets/Exceeds D84
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions