Check Availability
  • Socket Head Cap Screws
  • FABORY 

    Flat Socket Flat Head Cap Screw, M8-1.25, Stainless Steel, A2, Plain, 50mm Length, PK 500

  • Item # 42GR97
  • Mfr. Model # L51060.080.0050
Flat Socket Flat Head Cap Screw,  M8-1.25,  Stainless Steel,  A2,  Plain,  50mm Length,  PK 500
Qty
  • Sale Price
    $256.70 / pkg. of 500
    Web Price $302.00
    Offer Ends 11/01/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GR97
Mfr. Model # L51060.080.0050
UNSPSC #31161501
Shipping Weight 20.95 lbs
Country of Origin Taiwan *
Item Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M8-1.25
Length 50mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 5mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 45mm
Head Height 4mm
Thread Dia. M8
Vented Hole Size Not Vented
Head Dia. 17mm
Temp. Range -58 Degrees to 302 Degrees F
Min. Tensile Strength 700 N/mm2
Fastener Industry Standards DIN 7991
Head Angle (Deg.) 90
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In