Check Availability
  • FABORY 

    M8-1.25 x 45mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 600PK

  • Item # 164V46
  • Mfr. Model # L51060.080.0045
M8-1.25 x 45mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 600PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164V46
Mfr. Model # L51060.080.0045
UNSPSC #31161518
Shipping Weight 22.95 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M8-1.25
Length 45mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 5mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 45mm
Head Height 4.96mm
Thread Dia. M8
Head Dia. 17.92mm
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close