Check Availability
  • FABORY 

    M8-1.25 x 40mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 650PK

  • Item # 164V12
  • Mfr. Model # L51030.080.0040
M8-1.25 x 40mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 650PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164V12
Mfr. Model # L51030.080.0040
UNSPSC #31161518
Shipping Weight 22.641 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Button
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M8-1.25
Length 40mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 5mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 40mm
Head Height 4.40mm
Thread Dia. M8
Head Dia. 14mm
Fastener Industry Standards ISO 7380
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms