Check Availability
  • FABORY 

    M8-1.25 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, D985, PK50

  • Item # 6CB72
  • Mfr. Model # M51730.080.0001
M8-1.25 Nylon Insert Lock Nut, Plain Finish, A2 Stainless Steel, Right Hand, D985, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Metric hex locknuts with nylon Insert is resistant to loosening caused by vibration and hold mating parts in any position. Nylon inserts withstand temperatures up to 250°F. Meets DIN 985 standard. Comparable to 18-8 stainless steel and suited for outdoor use in moderate environments.
Show More Close
 

Technical Specifications

Item # 6CB72
Mfr. Model # M51730.080.0001
UNSPSC #31161716
Catalog Page 2080
Shipping Weight 0.56 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M8-1.25
Material Grade A2
Width Across Flats 13.00mm
Nut Height 8.00mm
Nut Standards D985
Locknut Series Metric Regular
* This product's country of origin is subject to change

Compliance and Restrictions