Check Availability
  • Castle Nuts
  • FABORY 

    M8-1.25 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935-1, PK100

  • Item # 38DH78
  • Mfr. Model # M12000.080.0001
M8-1.25 Hex Slotted Nut-Regular, Plain Finish, Class 4 Steel, Right Hand, DIN 935-1, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DH78
Mfr. Model # M12000.080.0001
UNSPSC #31161716
Shipping Weight 1.621 lbs
Country of Origin Taiwan *
Item Castle Nut
Nut Style Hex Slotted Nut-Regular
System of Measurement Metric
Basic Material Steel
Material Grade Class 4
Fastener Finish Plain
Fastener Thread Direction Right Hand
Dia./Thread Size M8-1.25
Fastener Thread Type Metric
Width Across Flats 13.00mm
Nut Height 9.50mm
Nut Standards DIN 935-1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In