Check Availability
  • FABORY 

    M8-1.00 x 40mm, Cylindrical, Socket Head Cap Screw, Class 12.9, Steel, Black Oxide Finish, 500PK

  • Item # 164H46
  • Mfr. Model # L07040.080.0040
M8-1.00 x 40mm, Cylindrical, Socket Head Cap Screw, Class 12.9, Steel, Black Oxide Finish, 500PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164H46
Mfr. Model # L07040.080.0040
UNSPSC #31161518
Shipping Weight 22.046 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Cylindrical
Basic Material Steel
Material Grade Class 12.9
Dia./Thread Size M8-1.00
Length 40mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Fine
Drive Type Hex Socket
Drive Size 6mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 35mm
Head Height 8.00mm
Thread Dia. M8
Head Dia. 13mm
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness C39 to C44
Min. Tensile Strength 1200 N/mm2
Fastener Industry Standards DIN 912
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms