Check Availability
  • FABORY 

    M6-1.00mm Machine Screw, A2 Stainless Steel, 30mm L, 50 PK

  • Item # 6JA70
  • Mfr. Model # M51120.060.0030
M6-1.00mm Machine Screw, A2 Stainless Steel, 30mm L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6JA70
Mfr. Model # M51120.060.0030
UNSPSC #31161504
Shipping Weight 0.79 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 30mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M6-1.00mm
Head Dia. 10.0mm
Head Height 3.90mm
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 84A
Package Quantity 50
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions