Check Availability
  • FABORY 

    M6-1.00mm Machine Screw, A4 Stainless Steel, 35mm L, 10 PK

  • Item # 6HA75
  • Mfr. Model # M55300.060.0035
M6-1.00mm Machine Screw, A4 Stainless Steel, 35mm L, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HA75
Mfr. Model # M55300.060.0035
UNSPSC #31161504
Catalog Page 2099
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material A4 Stainless Steel
Length 35mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M6-1.00mm
Driver Size #3
Head Dia. 11mm
Head Height 3.00mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 965A
Package Quantity 10
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions