Check Availability
  • FABORY 

    M6-1.00mm Machine Screw, A4 Stainless Steel, 16mm L, 25 PK

  • Item # 31KJ13
  • Mfr. Model # M55300.060.0016
M6-1.00mm Machine Screw, A4 Stainless Steel, 16mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31KJ13
Mfr. Model # M55300.060.0016
UNSPSC #31161504
Catalog Page 2099
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material A4 Stainless Steel
Length 16mm
Drive Type Phillips
Finish Plain
Dia./Thread Size M6-1.00mm
Driver Size #3
Head Dia. 11mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 101526
Meets/Exceeds D965
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions