Check Availability
  • FABORY 

    M6-1.00mm Machine Screw, A2 Stainless Steel, 50mm L, 25 PK

  • Item # 31JR42
  • Mfr. Model # M51110.060.0050
M6-1.00mm Machine Screw, A2 Stainless Steel, 50mm L, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JR42
Mfr. Model # M51110.060.0050
UNSPSC #31161504
Shipping Weight 0.53 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material A2 Stainless Steel
Length 50mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M6-1.00mm
Driver Size 1.60mm
Head Dia. 11mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 72518
Meets/Exceeds D963
Package Quantity 25
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In