Check Availability
  • FABORY 

    M6-1.00mm Machine Screw, Property Class 4.8 Steel, 40mm L, 50 PK

  • Item # 31JP85
  • Mfr. Model # M24670.060.0040
M6-1.00mm Machine Screw, Property Class 4.8 Steel, 40mm L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31JP85
Mfr. Model # M24670.060.0040
UNSPSC #31161504
Catalog Page 2099
Shipping Weight 0.86 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Property Class 4.8 Steel
Length 40mm
Drive Type Phillips
Finish Zinc Plated
Dia./Thread Size M6-1.00mm
Driver Size #3
Head Dia. 11mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 58015
Rockwell Hardness HRB67 to HRB99
Meets/Exceeds D965H
Package Quantity 50
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions