Check Availability
  • FABORY 

    M6-1.00 x 80mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 650PK

  • Item # 164V44
  • Mfr. Model # L51060.060.0080
M6-1.00 x 80mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 650PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164V44
Mfr. Model # L51060.060.0080
UNSPSC #31161518
Shipping Weight 22.928 lbs
Country of Origin Varies *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M6-1.00
Length 80mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 4mm
Thread Style Partially Threaded
Thread Direction Right Hand
Thread Length 24mm
Head Height 3.72mm
Thread Dia. M6
Head Dia. 13.44mm
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms