Check Availability
  • FABORY 

    M6-1.00 x 20mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 2200PK

  • Item # 164V01
  • Mfr. Model # L51030.060.0020
M6-1.00 x 20mm, Button, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 2200PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164V01
Mfr. Model # L51030.060.0020
UNSPSC #31161518
Shipping Weight 22.112 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Button
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M6-1.00
Length 20mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 4mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 20mm
Head Height 3.30mm
Thread Dia. M6
Head Dia. 10.5mm
Fastener Industry Standards ISO 7380
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In