Check Availability
  • FABORY 

    M6-1.00 x 14mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 2650PK

  • Item # 164V75
  • Mfr. Model # L51060.060.0014
M6-1.00 x 14mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 2650PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164V75
Mfr. Model # L51060.060.0014
UNSPSC #31161518
Shipping Weight 22.2 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M6-1.00
Length 14mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 4mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 14mm
Head Height 3.30mm
Thread Dia. M6
Vented Hole Size Not Vented
Head Dia. 12mm
Rockwell Hardness C39 to C44
Min. Tensile Strength 101,500 psi
Fastener Industry Standards DIN 7991
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms