Check Availability
  • FABORY 

    M6-1.00 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK50

  • Item # 6CB83
  • Mfr. Model # M55730.060.0001
M6-1.00 Nylon Insert Lock Nut, Plain Finish, A4 Stainless Steel, Right Hand, D985, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CB83
Mfr. Model # M55730.060.0001
UNSPSC #31161716
Catalog Page 2082
Shipping Weight 0.26 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M6-1.00
Material Grade A4
Width Across Flats 10.00mm
Nut Height 6.00mm
Nut Standards D985
Locknut Series Metric Regular
* This product's country of origin is subject to change

Welcome Sign In