Check Availability
  • FABORY 

    M5-0.80mm Machine Screw, A2 Stainless Steel, 16mm L, 100 PK

  • Item # 6HE88
  • Mfr. Model # M51110.050.0016
M5-0.80mm Machine Screw, A2 Stainless Steel, 16mm L, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HE88
Mfr. Model # M51110.050.0016
UNSPSC #31161504
Shipping Weight 0.53 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material A2 Stainless Steel
Length 16mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M5-0.80mm
Head Dia. 9.2mm
Head Height 2.50mm
Head Angle (Deg.) 90
Tensile Strength (PSI) 72,500
Meets/Exceeds DIN 963A
Package Quantity 100
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions