Check Availability
  • FABORY 

    M5-0.80mm Machine Screw, A2 Stainless Steel, 40mm L, 50 PK

  • Item # 31KH35
  • Mfr. Model # M51120.050.0040
M5-0.80mm Machine Screw, A2 Stainless Steel, 40mm L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31KH35
Mfr. Model # M51120.050.0040
UNSPSC #31161504
Shipping Weight 0.69 lbs
Country of Origin Taiwan *
Item Machine Screw
Machine Screw Head Type Cheese
Head Type Cheese
Material A2 Stainless Steel
Length 40mm
Drive Type Slotted
Finish Plain
Dia./Thread Size M5-0.80mm
Driver Size 1.20mm
Head Dia. 8.50mm
Head Height 3.30mm
Tensile Strength (PSI) 72518
Meets/Exceeds D84
Package Quantity 50
System of Measurement Metric
* This product's country of origin is subject to change

Compliance and Restrictions