Check Availability
  • Socket Head Cap Screws
  • FABORY 

    Flat Socket Head Cap Screw, M5-0.80, Steel, Class 10.9, Black Oxide, 35mm Length, PK 2000

  • Item # 164V73
  • Mfr. Model # L07400.050.0035
Flat Socket Head Cap Screw,  M5-0.80,  Steel,  Class 10.9,  Black Oxide,  35mm Length,  PK 2000
Qty
  • Sale Price
    $299.20 / pkg. of 2,000
    Web Price $352.00
    Offer Ends 11/01/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164V73
Mfr. Model # L07400.050.0035
UNSPSC #31161518
Shipping Weight 22.046 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M5-0.80
Length 35mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 3mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 35mm
Head Height 2.80mm
Thread Dia. M5
Vented Hole Size Not Vented
Head Dia. 10mm
Rockwell Hardness C32 to C39
Min. Tensile Strength 150,800 psi
Fastener Industry Standards DIN 7991
Head Angle (Deg.) 90
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In