Check Availability
  • FABORY 

    M5-0.80 x 18mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 3450PK

  • Item # 164V74
  • Mfr. Model # L51060.050.0018
M5-0.80 x 18mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 3450PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164V74
Mfr. Model # L51060.050.0018
UNSPSC #31161518
Shipping Weight 22.068 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M5-0.80
Length 18mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 3mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 18mm
Head Height 2.80mm
Thread Dia. M5
Vented Hole Size Not Vented
Head Dia. 10mm
Rockwell Hardness C39 to C44
Min. Tensile Strength 101,500 psi
Fastener Industry Standards DIN 7991
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close