Check Availability
  • FABORY 

    M5-0.80 x 14mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 4000PK

  • Item # 164V39
  • Mfr. Model # L51060.050.0014
M5-0.80 x 14mm, Flat, Socket Head Cap Screw, A2, Stainless Steel, Plain Finish, 4000PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 164V39
Mfr. Model # L51060.050.0014
UNSPSC #31161518
Shipping Weight 22.046 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Stainless Steel
Material Grade A2
Dia./Thread Size M5-0.80
Length 14mm
Fastener Finish Plain
Fastener Thread Type Metric Coarse
Drive Type Hex Socket
Drive Size 3mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 14mm
Head Height 3.20mm
Thread Dia. M5
Head Dia. 11.2mm
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms